Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat
Mfr # DM-625-490X
Zoro # G8122161
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Shank Dia. 5/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-625-490X
- Zoro # G8122161
- UPC # 728709126899
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Overall Length | 3 1/2 in |
Shank Dia. | 5/8 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8 in |
Description
Drill Mill, Carbide, AlTiN, 5/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Chisel Wood Crm Vanadium 3/4In (JL-CH3)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- Micro 100 Corner Chamfer End Mills