Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/32 In, 4FL, CC, AlTiN Coat
Mfr # GEM-156-4X
Zoro # G8245587
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-156-4X
- Zoro # G8245587
- UPC # 728709133064
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- MILESCRAFT Joint Master, Self-Clamping Aluminum Doweling Jig. For 1/4in, 5/16in, and 3/8in Dowel Pins (1334)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, AlTiN (GEM-171-4X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.019, 2 FLT (SME-013-2)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.031, Shank Dia.: 1/8" (26503)
- Micro 100 Carbide End Mills