Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/32 In, 3FL, CC, Uncoated
Mfr # GEM-156-3
Zoro # G8173837
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-156-3
- Zoro # G8173837
- UPC # 728709133033
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- IRWIN Spiral Extractor/Drill Bit Combo Pack, 10 Piece (HAN11117)
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARC-250-2-010)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (SBMM-060-348)
- MICRO 100 Carbide End Mill, Dia 11.0mm, Cut L 30mm (AEMM-110-3)
- Micro 100 End Mills