Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat
Mfr # GEM-156-2X
Zoro # G8453426
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEM-156-2X
- Zoro # G8453426
- UPC # 728709133026
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- MICRO 100 Carbide End Mill, Dia 1.3mm, Cut L 3.9mm (AMRM-013-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 20mm (EMHM-080-4)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- Micro 100 Carbide End Mills