Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/16 In, 2FL, CC, Uncoated
Mfr # GEM-312-2
Zoro # G8135032
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-312-2
- Zoro # G8135032
- UPC # 728709133354
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- 5S SUPPLIES Tool Box Foam 16.625 in x 22.25 in - 1/2 Thick Black (TBF-1622 -BLK)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- MICRO 100 Carbide End Mill, Dia 10mm, Cut L 19mm (ASMM-100-2)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-2S)
- MICRO 100 Carb End Mill, 18.00mm, 3FL, CC, Uncoated (GELM-180-3)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- Micro 100 End Mills