Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 5/16 In, 2FL, CC, Uncoated
Mfr # DM-312-290
Zoro # G8226687
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Material - Machining Carbide
- Milling Diameter 5/16"
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-312-290
- Zoro # G8226687
- UPC # 728709126608
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Milling Dia. | 5/16 in |
Length of Cut | 0.813 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 5/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- FLEXCART Maintenance / Engineering Tool Bag, 84pcs (FC100-ETB)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- Micro 100 Corner Chamfer End Mills