Shop All Carbide End Mills
Micro 100
Carb End Mill, 5.00mm, 4FL, CC, Uncoated
Mfr # GEMM-050-4
Zoro # G8213606
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEMM-050-4
- Zoro # G8213606
- UPC # 728709133910
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 13.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 5.00 mm |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - Replaces DeWalt 5140033-19, PK 2 (M81)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- MARTOR Utility Knife, 143 mm Overall Length (54000410.02)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 2 FLT (SEM-328-02)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (AMRM-030-2X)
- MICRO 100 Carb End Mill, 3/64 In, 3FL, CC, Uncoated (GEM-046-3)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- Micro 100 Carbide End Mills