Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 5.00mm, 2FL, CC, Uncoated
Mfr # DMM-050-290
Zoro # G8319385
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 5.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-050-290
- Zoro # G8319385
- UPC # 728709127162
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Milling Dia. | 5.000 mm |
Length of Cut | 13.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 5.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- WILTON 6" Drill Press Vise, 1-13/16 D, 6-3/16" Open (13402)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (STE2HEX)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- Micro 100 End Mills