Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 5.00mm, 2FL, CC, AlTiN Coat
Mfr # DMM-050-290X
Zoro # G8310346
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 5.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-050-290X
- Zoro # G8310346
- UPC # 728709127179
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Milling Dia. | 5.000 mm |
Length of Cut | 13.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Description
Drill Mill, Carbide, AlTiN, 5.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 24 Iron Pipe Wrench (31030)
- DIABLO 5 in. L X 5 in. W Ceramic Blend Assorted Grit Assorted Drywall ROS Disk (DCD050ASTH15G)
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61118)
- Micro 100 Corner Chamfer End Mills