Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 4.00mm, 4FL, CC, Uncoated
Mfr # DMM-040-4120
Zoro # G8051766
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 4.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-040-4120
- Zoro # G8051766
- UPC # 728709127100
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Milling Dia. | 4.000 mm |
Length of Cut | 11.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 4.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (4LXU4)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 13.5 dia. (DH423135)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- DRILL AMERICA 34X34 Hs 4Fse Xlong CC Endmill (DWCF341-XLCC)
- Micro 100 Corner Chamfer End Mills