Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 4.00mm, 4FL, CC, AlTiN Coat
Mfr # DMM-040-490X
Zoro # G7938831
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 4.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-040-490X
- Zoro # G7938831
- UPC # 728709127131
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Milling Dia. | 4.000 mm |
Length of Cut | 11.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Description
Drill Mill, Carbide, AlTiN, 4.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 82 Degree Countersink, 1in dia, 3/4 shank (20ZB115)
- IRWIN Brad Drill Bits (49616)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- MILWAUKEE TOOL 13/32" Titanium SHOCKWAVE (48-89-4623)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- Micro 100 Corner Chamfer End Mills