Shop All Carbide End Mills
Micro 100
Carb End Mill, 4.00mm, 3FL, CC, Uncoated
Mfr # GEMM-040-3
Zoro # G7842947
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEMM-040-3
- Zoro # G7842947
- UPC # 728709133859
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 8.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 8.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/2 in (J5480AG)
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT (RMEM-005-2)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (AMRM-015-2)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- Micro 100 Carbide End Mills