Shop All Carbide End Mills
Micro 100
Carb End Mill, 4.00mm, 2FL, CC, Uncoated
Mfr # GEMM-040-2
Zoro # G8359845
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEMM-040-2
- Zoro # G8359845
- UPC # 728709133835
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 8.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 8.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- BONDHUS. 4mm BALL HEX T HANDLE (BND13160)
- RIDGID Clamp Spring, PR (68947)
- OSG Spiral Point Tap Plug, 3 Flutes (1706301)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 2 FLT (SEM-328-02)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5X)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/16"Dia 5/8"Loc 2"Oal W/.020" Radius (CR1003)
- Micro 100 Carbide End Mills