Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 4.00mm, 2FL, CC, Uncoated
Mfr # DMM-040-2120
Zoro # G8461713
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 4.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-040-2120
- Zoro # G8461713
- UPC # 728709127063
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Milling Dia. | 4.000 mm |
Length of Cut | 11.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 4.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- ASIMETO 0-6 x 0.001" Asimeto Dial Caliper (7303061)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- Micro 100 Corner Chamfer End Mills