Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 4.00mm, 2FL, CC, AlTiN Coat
Mfr # DMM-040-290X
Zoro # G7908442
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 4.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-040-290X
- Zoro # G7908442
- UPC # 728709127094
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Milling Dia. | 4.000 mm |
Length of Cut | 11.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Description
Drill Mill, Carbide, AlTiN, 4.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2068R)
- JONARD TOOLS Security Key Insert, 5/16 and 5/32 In Hex (SK-51632)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- DRILL AMERICA 34X34 Hs 4Fse Xlong CC Endmill (DWCF341-XLCC)
- Micro 100 Corner Chamfer End Mills