Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 4.00mm, 2FL, CC, AlTiN Coat
Mfr # DMM-040-2120X
Zoro # G8329081
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 4.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-040-2120X
- Zoro # G8329081
- UPC # 728709127070
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Milling Dia. | 4.000 mm |
Length of Cut | 11.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Description
Drill Mill, Carbide, AlTiN, 4.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 823 Extension Socket Outside 2MT/Inside 3MT (30447DN)
- HOUGEN-OGURA 9/16 in. Round Punch (76341)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- MAYHEW 4 Piece Line Punch Set (62235)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- Micro 100 End Mills