Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/8 In, 4FL, CC, AlTiN Coat
Mfr # DM-375-490X
Zoro # G4389883
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-375-490X
- Zoro # G4389883
- UPC # 728709126738
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Description
Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- METABO 18V Cordless Heat Gun (HG 18 LTX 500)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- Micro 100 Corner Chamfer End Mills