Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/8 In, 3FL, CC, Uncoated
Mfr # GEM-375-3
Zoro # G7986176
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-375-3
- Zoro # G7986176
- UPC # 728709133415
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Combination SAE and Metric Long Ball End Hex Key Sets (13222)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carb End Mill, 3/64 In, 4FL, CC, AlTiN Coat (GEM-046-4X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, AlTiN Coat (GEC-375-3-030X)
- YG-1 TOOL CO HSS End Mill, Single, 3/8in. Dia. (04055)
- Micro 100 Carbide End Mills