Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/8 In, 2FL, CC, Uncoated
Mfr # GEL-375-2
Zoro # G8208821
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/8"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEL-375-2
- Zoro # G8208821
- UPC # 728709132210
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A710)
- CUSTOM ACCESSORIES PULLER GEAR 5"" (78886)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- MICRO 100 Carb End Mill, 3/4 In, 4FL, CC, Uncoated (GEM-750-4)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (SBMM-060-318)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- Micro 100 End Mills