Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat
Mfr # DM-375-290X
Zoro # G4389804
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-375-290X
- Zoro # G4389804
- UPC # 728709126691
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Description
Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL CLAW RETRIEVER 24""L (W1184C)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 17-3/32" L, Full Polish Finish (J5457F)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- SOWA INDEXABLE CUTTING TOOLS CT 451125 45Deg Indexable Chamfer Tools (147112)
- Micro 100 End Mills