Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/4 In, 4FL, CC, Uncoated
Mfr # DM-750-490
Zoro # G8276457
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- End Mill Material Carbide
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-750-490
- Zoro # G8276457
- UPC # 728709126967
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- Micro 100 End Mills