Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat
Mfr # GEM-750-2X
Zoro # G8381755
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-750-2X
- Zoro # G8381755
- UPC # 728709133606
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERPLAY 19 in. Hand Away Tool Box with Tray (PO1852717)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Step Drill, 1/2", #10 (VGPUN10)
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- MICRO 100 Carb End Mill, 3/4 In, 4FL, CC, Uncoated (GEM-750-4)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- Micro 100 Carbide End Mills