Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat
Mfr # GEM-093-4X
Zoro # G7892324
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-093-4X
- Zoro # G7892324
- UPC # 728709132821
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy Duty 5 HP Wood Dust Collector (DC5000)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carbide End Mill, Dia 25.0mm, Cut L 50mm (AEMM-250-3)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 20mm (EMHM-080-4)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- Micro 100 Carbide End Mills