Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat
Mfr # GEC-187-4-030X
Zoro # G7982493
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-187-4-030X
- Zoro # G7982493
- UPC # 728709131787
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 3/16" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- KO-KEN Bit Socket TORX T55 100mm 1/2 Sq. Drive (14025.100-T55)
- IDEAL Spiral Step Bit 4 Pc Kit (36-700)
- HOUGEN 1-3/4 in. x 2 in. 12,000-Series Annular Cutter (12256)
- MICRO 100 Carbide End Mill, Dia 4.0mm, Cut L 11mm (AEMM-040-3X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 2.4mm (AMRM-008-2)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long Length (5437366)
- Micro 100 End Mills