Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/16 In, 2FL, CC, Uncoated
Mfr # GLR-187-2
Zoro # G8303206
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GLR-187-2
- Zoro # G8303206
- UPC # 728709134276
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Milling Dia. | 3/16 in |
Neck Dia. | 5/32 in |
Neck Length | 1 5/8 in |
Shank Length | 1" |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill with Keyless Chuck (DWD112)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- MAG-MATE Clamp/Locking Pliers Storage Rack (VGR09)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, Uncoated (GEM-125-4)
- MICRO 100 Carbide End Mill, Dia 6.0mm, Cut L 16mm (AEMM-060-3)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 3 FLT (SEM-171-03)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, Dia 25.0mm, Cut L 50mm (AEMM-250-3)
- Micro 100 Carbide End Mills