Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/16 In, 2FL, CC, Uncoated
Mfr # GEM-187-2
Zoro # G7851033
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-187-2
- Zoro # G7851033
- UPC # 728709133118
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, Uncoated (GEM-062-4)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (GEL-375-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (GEM-125-2X)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- Micro 100 Carbide End Mills