Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/16 In, 2FL, CC, Uncoated
Mfr # DM-187-290
Zoro # G8181555
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Shank Dia. 3/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-187-290
- Zoro # G8181555
- UPC # 728709126448
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Diameter | 3/16" |
Shank Dia. | 3/16 in |
Length of Cut | 5/8 in |
Milling Dia. | 3/16 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/32 Inch Alignment Punch (66174)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- AC DRILLS Chamfer Mill, 4FL, 60 deg., 1/8" dia., Tialn (70755)
- Micro 100 Corner Chamfer End Mills