Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3.00mm, 4FL, CC, Uncoated
Mfr # DMM-030-4120
Zoro # G7836455
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 3.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-030-4120
- Zoro # G7836455
- UPC # 728709127025
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Milling Dia. | 3.000 mm |
Length of Cut | 8.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 3.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Red (UK750)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 1/4" (81650)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- Micro 100 End Mills