Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3.00mm, 4FL, CC, AlTiN Coat
Mfr # DMM-030-490X
Zoro # G8470402
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 3.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-030-490X
- Zoro # G8470402
- UPC # 728709127056
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Milling Dia. | 3.000 mm |
Length of Cut | 8.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Description
Drill Mill, Carbide, AlTiN, 3.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 68845Deg Indexable Chamfer Mill (147189)
- Micro 100 End Mills