Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3.00mm, 2FL, CC, Uncoated
Mfr # DMM-030-290
Zoro # G7932093
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 3.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-030-290
- Zoro # G7932093
- UPC # 728709127001
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Milling Dia. | 3.000 mm |
Length of Cut | 8.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 3.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89323QPB134040)
- PROSKIT Die Set .041/.068/.178/.278/.255 (300-157)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- CLEVELAND 4-Flute Carbide Single End 82° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66220)
- Micro 100 Corner Chamfer End Mills