Shop All Carbide End Mills
Micro 100
Carb End Mill, 25.00mm, 3FL, CC, Uncoated
Mfr # GELM-250-3
Zoro # G8205811
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 25.00mm
- Overall Length 150.0mm
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GELM-250-3
- Zoro # G8205811
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 25.00mm |
Overall Length | 150.0mm |
Length of Cut | 75.00mm |
Dimension Type | Metric |
Shank Dia. | 25.000mm |
Milling Dia. | 25.000mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Material | Carbide |
Non Ferrous (N) Compatibility | Yes |
Single End/Double End | Single End |
End Mill Application | Roughing/Finishing |
Grade | C2 Micro Grain |
Item | Square End Mill |
Cutting Direction | Right Hand |
List Number | GELM |
Finish - Machining | Bright (Uncoated) |
Description
25.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Square End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, AlTiN Coat (GEM-562-4X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- Micro 100 End Mills