Shop All Carbide End Mills
Micro 100
Carb End Mill, 18.00mm, 3FL, CC, Uncoated
Mfr # GELM-180-3
Zoro # G8100136
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 150.0mm
- Milling Diameter 18.00mm
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GELM-180-3
- Zoro # G8100136
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150.0mm |
Milling Diameter | 18.00mm |
Length of Cut | 75.00mm |
Shank Dia. | 18.000mm |
Dimension Type | Metric |
Milling Dia. | 18.000mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Single End/Double End | Single End |
End Mill Application | Roughing/Finishing |
Non Ferrous (N) Compatibility | Yes |
End Mill Material | Carbide |
Grade | C2 Micro Grain |
Item | Square End Mill |
List Number | GELM |
Cutting Direction | Right Hand |
Helix Angle | 30 Degrees |
Finish - Machining | Bright (Uncoated) |
Description
18.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Square End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-18 UNC (403124)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- MAKITA CHUCK KEYLESS 6701D/DW 6720D/DW (MP192077-0)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 24 (SLBZ24)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449114)
- Micro 100 Carbide End Mills