Shop All Carbide End Mills
Micro 100
Carb End Mill, 18.00mm, 2FL, CC, Uncoated
Mfr # GELM-180-2
Zoro # G8096076
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 150.0mm
- Milling Diameter 18.00mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GELM-180-2
- Zoro # G8096076
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150.0mm |
Milling Diameter | 18.00mm |
Length of Cut | 75.00mm |
Shank Dia. | 18.000mm |
Dimension Type | Metric |
Milling Dia. | 18.000mm |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Non Ferrous (N) Compatibility | Yes |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
List Number | GELM |
Item | Square End Mill |
End Mill Material | Carbide |
Finish - Machining | Bright (Uncoated) |
Description
18.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Square End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- KO-KEN Bit Socket 12mm Hex 92mm 3/8 Sq. Drive (13134M.92-12)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.033, 2 FLT (RME-011-2X)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- Micro 100 Carbide End Mills