Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat
Mfr # GEM-125-4X
Zoro # G8157965
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-125-4X
- Zoro # G8157965
- UPC # 728709132944
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 25/32 (C20750)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- MICRO 100 Carb End Mill, 5.00mm, 4FL, CC, Uncoated (GEMM-050-4)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2X)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, Uncoated (GEM-562-4)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- Micro 100 Carbide End Mills