Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/8 In, 3FL, CC, Uncoated
Mfr # GEC-125-3-020
Zoro # G8107547
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.02 in
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-125-3-020
- Zoro # G8107547
- UPC # 728709131657
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 3/8-24 National Coarse And 21/64 Brite Drill Bit (95408)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- AMSCOPE 6 1/2 in. Locking Curved Fiber Grip Tweezers (TW-417)
- MITUTOYO Digimatic Indicator, Range 2.4 In/60.9mm (543-564A)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 20mm (AELM-040-2X)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 8mm (AECM-0305-4X)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02X)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- Micro 100 Carbide End Mills