Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/8 In, 2FL, CC, Uncoated
Mfr # DM-125-290
Zoro # G4389786
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Shank Dia. 1/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-125-290
- Zoro # G4389786
- UPC # 728709126363
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2283)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- Micro 100 Corner Chamfer End Mills