Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat
Mfr # DM-125-290X
Zoro # G4388982
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- End Mill Material Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-125-290X
- Zoro # G4388982
- UPC # 728709126370
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Description
Drill Mill, Carbide, AlTiN, 1/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- MILWAUKEE TOOL & EQUIPMENT Morgan 80 Machinist Vise (1108000)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- HAIMER Corner Chamf. End Mill, 3/16" Dia, Carb. (F1004NNL3/16ZCAA)
- Micro 100 Corner Chamfer End Mills