Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 1.50mm, 3FL, CC, Uncoated
Mfr # CREM-100-400
Zoro # G8210081
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Single End
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CREM-100-400
- Zoro # G8210081
- UPC # 728709124840
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1.50 mm |
Corner Radius | 4.000 mm |
Overall Length | 73.0 mm |
Dimension Type | Metric |
Shank Dia. | 10.000 mm |
Milling Diameter | 1.50mm |
Pilot Dia. | 1.500 mm |
Radius | 4.000 mm |
Description
Single End, Corner Rounding End Mill, 1.50 mm, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- BOJO TOOLS O-Ring Pick Tool "Large Radius" (ORT2-170-173-XNGL)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-125-030)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-125X)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.3120", Radius: 5/16" (45020)
- Micro 100 Corner Rounding End Mills