Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 1.50mm, 3FL, CC, Uncoated
Mfr # CREM-060-080
Zoro # G8309007
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Single End
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CREM-060-080
- Zoro # G8309007
- UPC # 728709124727
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1.50 mm |
Corner Radius | 0.800 mm |
Overall Length | 57.0 mm |
Milling Diameter | 1.50mm |
Dimension Type | Metric |
Shank Dia. | 6.000 mm |
Pilot Dia. | 1.500 mm |
Radius | 0.800 mm |
Description
Single End, Corner Rounding End Mill, 1.50 mm, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (15120)
- URREA Punch, 1/4" Drift (96-1/4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-070)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-375-156X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- Micro 100 End Mills