Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 1.50mm, 3FL, CC, AlTiN Coat
Mfr # CREM-060-050X
Zoro # G8447047
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Single End
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CREM-060-050X
- Zoro # G8447047
- UPC # 728709124710
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1.50 mm |
Corner Radius | 0.500 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Radius | 0.500 mm |
Pilot Dia. | 1.500 mm |
Description
Single End, Corner Rounding End Mill, 1.50 mm, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-163)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-100)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-010X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- INTERNAL TOOL A Rc-047-375 Reverse Corner Rounder (67-1415)
- Micro 100 Corner Rounding End Mills