Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/4 In, 4FL, CC, Uncoated
Mfr # GEM-250-4
Zoro # G4342773
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEM-250-4
- Zoro # G4342773
- UPC # 728709133279
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hyd Power 980 (980)
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (GEM-125-2X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02X)
- Micro 100 End Mills