Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/4 In, 4FL, CC, Uncoated
Mfr # DM-250-490
Zoro # G4389856
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- End Mill Material Carbide
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-250-490
- Zoro # G4389856
- UPC # 728709126561
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1523)
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ G-Connector (G-CW)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- Micro 100 Corner Chamfer End Mills