Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat
Mfr # GEC-250-4-020X
Zoro # G7838302
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.02 in
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-250-4-020X
- Zoro # G7838302
- UPC # 728709131909
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap (T/A54885)
- DRILL AMERICA 3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/4)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat (GEM-156-2X)
- MICRO 100 Carb End Mill, 5/64 In, 4FL, CC, Uncoated (GEM-078-4)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, AlTiN Coat (GEC-375-3-030X)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- Micro 100 End Mills