Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat
Mfr # DM-250-290X
Zoro # G4389016
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-250-290X
- Zoro # G4389016
- UPC # 728709126530
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Description
Drill Mill, Carbide, AlTiN, 1/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- SLICE Utility Blade Cartridge, PK4 (10418)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- Micro 100 End Mills