Shop All Carbide End Mills
Micro 100
Carb End Mill, 13/64 In, 2FL, CC, Uncoated
Mfr # GEM-203-2
Zoro # G8265354
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 13/64"
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-203-2
- Zoro # G8265354
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 13/64" |
Overall Length | 2-1/2" |
Length of Cut | 5/8" |
Milling Dia. | 13/64" |
Shank Dia. | 1/4" |
Dimension Type | Fractional Inch |
Details
Measurement System | Fractional Inch |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
List Number | GEM |
Item | Square End Mill |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
End Mill Material | Carbide |
Helix Angle | 30 Degrees |
Non Ferrous (N) Compatibility | Yes |
Finish - Machining | Bright (Uncoated) |
Description
0.2031" (13/64) Cutter DIA x 0.625" (5/8) Length of Cut Carbide Square End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04X)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 11/16 (27113)
- Micro 100 End Mills