Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/32 In, 3FL, CC, Uncoated
Mfr # GEM-031-3
Zoro # G8469386
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/32"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEM-031-3
- Zoro # G8469386
- UPC # 728709132555
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Milling Dia. | 1/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID 7" Pneumatic Smoothing Hammer (91140)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- J.W. WINCO GN351-20-15-M6-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-20-15-M6-ES-55)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.060, 2 FLT (SME-040-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 3 FLT (SBM-625-3X)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-010X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 4 FLT (SEM-328-04)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- Micro 100 End Mills