Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/2 In, 3FL, CC, Uncoated
Mfr # GEC-500-3-030
Zoro # G3036209
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-500-3-030
- Zoro # G3036209
- UPC # 728709132074
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in (J6066CXCERT)
- HHIP 35-55HRC Rockwell Standard Test Block (8902-0155)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/16-20 UNF (403173)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02)
- MICRO 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated (GEM-250-3)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-2)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- Micro 100 End Mills