Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/2 In, 2FL, CC, Uncoated
Mfr # DM-500-290
Zoro # G4389822
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Shank Dia. 1/2 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-500-290
- Zoro # G4389822
- UPC # 728709126769
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/2 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 22 5/8 in Dieless Crimper 8 to 250 KCMIL (MY293)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 (2CYC5)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- Micro 100 Corner Chamfer End Mills