Shop All Carbide End Mills
Micro 100
Carb End Mill, 11/64 In, 4FL, CC, Uncoated
Mfr # GEM-171-4
Zoro # G8007867
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 11/64"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-171-4
- Zoro # G8007867
- UPC # 728709133095
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 11/64" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/64 in |
Description
Square End Mill, 11/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #36 (C23398)
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- MICRO 100 Carbide End Mill, 1/4, Cut 1-1/8, 4 FLT (SHL-250-4X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/64, Length of Cut: 7/32" (22121)
- Micro 100 End Mills