Shop All Carbide End Mills
Micro 100
Carb End Mill, 11/64 In, 4FL, CC, AlTiN
Mfr # GEM-171-4X
Zoro # G7897321
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 11/64"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-171-4X
- Zoro # G7897321
- UPC # 728709133101
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 11/64" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Milling Dia. | 11/64 in |
Description
Square End Mill, 11/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- MICRO 100 Carb End Mill, 5/32 In, 4FL, CC, AlTiN Coat (GEM-156-4X)
- MICRO 100 Carb End Mill, 3/4 In, 4FL, CC, Uncoated (GEM-750-4)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (AMRM-015-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-2)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- Micro 100 End Mills